Beli knapsack sprayer elektrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MATABi SprayerDeskripsi:-The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.atribut:
- Nozzle: A Mouthpc
- Nozzle Pipe Materials: Fiberglass
- Hose Material: Vinyl Chloride (PVC)
- Tank Material: Polypropylene (PP)
- MATABi Pressure Sprayer Optional Accessoriesatribut:
- Material: Polyacetal resin
- BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan)Deskripsi:-Pruners with a traditional design.-Equipped with a lock function at the end part of handles. -For gardening work.atribut:
- Material: Steel Tools
- Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.atribut:
- Pressure (Kg/Cm²): 0.2~0.3
- Dimensions (cm): 37x19x52
- Tank Capacity (L) : 18
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)atribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- POLINTEK Metal Flexible Specialty Coating 500 MICR (Cat Pelapis Logam)Deskripsi:A two component system consisting of polymers. Once fully cured, the system providesexcellent protection from the effects of mechanical and Flexi‐ability. POLINTEK Specialty Coating-Metal Flexi is an advance technology : 1. Flexibility. 2. Fast cure (accelerate). 3. Anti‐corrosion and molecular degradation. 4. Ultraviolet resistance. 5. Zero water absorption. 6. Single coat application. 7. Compatible to all metal surfaces. 8. Adhere within wet or oily application. 9. Food Grade.atribut:
- Size (kg): 5
- Color: Abu M-784
- Volume Solid (%): 58 ± 3
- Thickness (microns): 500-1000
- Coverage Area (kg): 1.3 for 1m2 area
- Method of Application: Manual brush or plural component airless spray
- Flash Point (°C): >200 (392°F) CC (Closed Cup)
- Product Weight (kg/l): 1.3 (10.849lb/gal)
- VOC (lbs/gal): 3.34 (400g/lt)
- Mesin HL Electric Sprayersatribut:
- Current (A): 8
- Pressure (psi): 90
- DAHLIA (Sprayer) SprayerDeskripsi:-The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.atribut:
- Nozzle: Dual Port
- Tank Material: Polyethylene (PE)
- Hose Material: Vinyl Chloride (PVC)
- monotaro Garden Spray (Alat Semprot)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Rutland Knapsack Professional Sprayer (Alat Penyemprot)atribut:
- Capacity (L): 20
- Overall Height (mm): 600
- Tank Material: Polyethylene
- BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)Deskripsi:-Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.atribut:
- Material: Steel Tools
- Purpose of Use: For gardening work.
- TEKIRO Bit Socket Set (Set Kunci Sok)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
Daftar Harga knapsack sprayer elektrik Terbaru October 2026
| MATABi Sprayer | Rp1.699.900 |
| MATABi Pressure Sprayer Optional Accessories | Rp22.900 |
| BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan) | Rp799.900 |
| Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik) | Rp1.899.900 |
| Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air) | Rp63.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp829.900 |
| INGCO Lithium-Ion Battery Pack | Rp189.900 |
| POLINTEK Metal Flexible Specialty Coating 500 MICR (Cat Pelapis Logam) | Rp1.899.900 |
| Mesin HL Electric Sprayers | Rp439.900 |
| DAHLIA (Sprayer) Sprayer | Rp659.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102633021-1.jpg)
/a4P103634364-1.jpg)
/0oP102025024-2.jpg)
/1vP102062067-4.jpg)

/7vP105197283-4.jpg)

%20Sprayer/P102694208-3.jpg)
/lbP102250767-3.jpg)
/afP102022375-2.jpg)
/22P102062074-4.jpg)
/P102633012-1.jpg)

/puP101003930-3.jpg)
/P102118665-1.jpg)
/91P102630325-13.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)